MECALINE 856782 08SPB190 V-PULLEY 8G SPB190 TB 3030
SPB Section Eight Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:08SPB190
Rubix:254A6569
Manufacturer :856782
EAN:3660338120657

Documents
Product details : MECALINE 856782 08SPB190 V-PULLEY 8G SPB190 TB 3030
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (3030) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 190 mm |
| Number of grooves | 8 |
| Taper bush | 3030 |
| Material | cast iron gg25 |
| Type | 3 |
| Rim width | 158 mm |
| Outer diameter | 197 mm |
| Width | 76 mm |
Show UNSPSC/ECL@SS
£ 52.63 excl. VAT
/ Each
£ 63.16 incl. VAT
- Usually arrives within 14 working days
