MECALINE 03SPA080 856355 V-PULLEY 3G SPA 80 TL 1210
SPA Section Three Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:03SPA080
Rubix:222A6501
Manufacturer :856355
EAN:3660338116421

Documents
Product details : MECALINE 03SPA080 856355 V-PULLEY 3G SPA 80 TL 1210
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (1210) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 80 mm |
| Taper bush | 1210 |
| Material | cast iron gg25 |
| Number of grooves | 3 |
| Type | 8 |
| Rim width | 50 mm |
| Outer diameter | 85.5 mm |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 20.67 excl. VAT
/ Each
£ 24.80 incl. VAT
- In stock: Next day delivery
