MECALINE 03SPZ118 856449 V-PULLEY 3G SPZ 118 TL 2012
SPZ Section Three Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:03SPZ118
Rubix:222A6545
Manufacturer :856449
EAN:3660338117367

Documents
Product details : MECALINE 03SPZ118 856449 V-PULLEY 3G SPZ 118 TL 2012
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPZ - Taper Bush type (2012) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 118 mm |
| Taper bush | 2012 |
| Material | cast iron gg25 |
| Number of grooves | 3 |
| Type | 8 |
| Rim width | 40 mm |
| Outer diameter | 122 mm |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 7.68 excl. VAT
/ Each
£ 9.22 incl. VAT
- Usually arrives within 14 working days
