SPB Section Four Grooves V-Pulleys
Profile | SPB |
---|---|
Pitch diameter | 106 mm |
Number of grooves | 4 |
Profile | SPB |
---|---|
Pitch diameter | 106 mm |
Number of grooves | 4 |
Taper bush | 1615 |
Type | 8 |
Rim width | 82 mm |
Outer diameter | 113 mm |
Width | 38 mm |
Material | Cast Iron |
Usually arrives within 14 working days