SPA Section Four Grooves V-Pulleys
Profile | SPA |
---|---|
Pitch diameter | 560 mm |
Number of grooves | 4 |
Profile | SPA |
---|---|
Pitch diameter | 560 mm |
Number of grooves | 4 |
Taper bush | 3535 |
Type | 4 |
Rim width | 65 mm |
Outer diameter | 565.5 mm |
Width | 89 mm |
Material | Cast iron GG25 |
Usually arrives within 14 working days