MECALINE 2 SPZ 85 1610 85X2 SPZ SECTION TWO GROOVE V PULLEY

SPZ Section Two Grooves V-Pulleys

See technical informationSee documents
References
Mecaline:02SPZ085
Rubix:45036558
Manufacturer :856329
EAN:3660338116179
brand logo
Technical specifications
Profilespz
Pitch diameter85 mm
Number of grooves2
See all Specifications
Documents

Product details : MECALINE 2 SPZ 85 1610 85X2 SPZ SECTION TWO GROOVE V PULLEY


Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPZ - Taper Bush type (1610) - Cast Iron GG25

Strengths

Can run both Vee and Wedge belts

Applications

V belt power transmission drives

Technical specifications


Attributes
Profilespz
Pitch diameter85 mm
Number of grooves2
Taper bush1610
Materialcast iron gg25
Type8
Rim width28 mm
Outer diameter89 mm
Width25 mm
Show UNSPSC/ECL@SS
£ 8.17 excl. VAT
/ Each
£ 9.80 incl. VAT
  • In stock: Next day delivery