MECALINE 01SPB224 856228 V-PULLEY 1G SPB 224 TL 2012
SPB Section Single Groove V-Pulleys
See technical informationSee documentsReferences
Mecaline:01SPB224
Rubix:222A6466
Manufacturer :856228
EAN:3660338115172

Documents
Product details : MECALINE 01SPB224 856228 V-PULLEY 1G SPB 224 TL 2012
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (2012) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 224 mm |
| Number of grooves | 1 |
| Taper bush | 2012 |
| Material | cast iron gg25 |
| Type | 7 |
| Rim width | 25 mm |
| Outer diameter | 231 mm |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 48.95 excl. VAT
/ Each
£ 58.74 incl. VAT
- In stock: Next day delivery
