SKF PHP-3SPA160TB TAPER LOCK PULLEY 3 GROOVE 160MM PCD
SKF Pulley Taper Bush 3SPA…TB
See technical informationReferences
SKF:PHP 3SPA160TB
Rubix:385A5996
EAN:7316572630846

Product details : SKF PHP-3SPA160TB TAPER LOCK PULLEY 3 GROOVE 160MM PCD
All SKF pulleys / sheaves are manufactured from cast iron (G3000). One plane (statically) balanced as standard. Dynamic balancing on request.
Technical specifications
Attributes
| Logistic Weight | 2 041 g |
|---|---|
| Profile | spa |
| Pitch diameter | 160 mm |
| Taper bush | 2517 |
| Material | cast iron |
| Number of grooves | 3 |
| Outer diameter | 165.5 mm |
| Width | 50 mm |
Show UNSPSC/ECL@SS
£ 33.43 excl. VAT
/ Each
£ 40.12 incl. VAT
- Delivery usually within ( 3 ) days
