References
Mecaline:SPZ1762
Rubix:45035650
Manufacturer :857888
EAN:3660338131370

Documents
Product details : MECALINE SPZ1762 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 9.7 mm |
| Pitch length | 1762 mm |
| Interior length | 1725 mm |
| Outer length | 1775 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 8.61 excl. VAT
/ Each
£ 10.33 incl. VAT
- Sold out
