References
Superseded Ref:857639
Mecaline:SPA1532E - 889320
Rubix:243A4243
Manufacturer :889320
EAN:3660338418730

Documents
Product details : MECALINE SPA1532 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1532 mm |
| Interior length | 1487 mm |
| Outer length | 1550 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 9.73 excl. VAT
/ Each
£ 11.68 incl. VAT
- In stock: Next day delivery
