Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1612 SPZ Wrapped Wedge Belt
MECALINE SPZ1612 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1612
rubix:
45035634
manufacturer :
857881
ean:
3660338131301
Technical specifications
Profile
SPZ
Pitch length
1612
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1612 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
1612
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1575
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.49
excl. VAT
/
Each
£
12.59
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
GATES 9624-61762 SPZ1762 DELTA NARROW
GATES SPZ1312 DELTA NARROW 9624-61312 DELTA NARROW WEDGE BELT
OPTIBELT SPB 42507700 WEDGEBELT SPB ENV SPB4250E
GATES 9625-61272 SPA1272 DELTA NARROW
OPTIBELT 8V 3150 RP 1548279
OPTIBELT WEDGEBELT SPB ENV SPB3800E
GATES SUPER HC VBELT SPC4750 SUPERHC
GATES 9626-61720 SPB1720 DELTA NARROW
GATES SUPER HC VBELT SPZ2000 SUPERHC
OPTIBELT WEDGEBELTSPAENV SPA 19577700
GATES SUPER HC VBELT SPZ1750 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPB 56006002
OPTIBELT WEDGEBELTSPZENV SPZ 15377700
OPTIBELT WEDGEBELTSPAENV SPA 7827700
GATES WEDGEBELTSPAMCOG SPA2900MN SUPERHC MN