References
Optibelt:SPA 1957
Rubix:45028131
Manufacturer :1551548
EAN:4014486077513




Product details : OPTIBELT WEDGEBELTSPAENV SPA 19577700
Set constant S=C Plus
The wrapped optibelt SK wedge belt has the characteristics of the excellent Optibelt S=C Plus with an efficiency of almost 97 % and can be used in the set without further measurements.
Replacing a classic profile
In the case of existing drives with a classic profile, e. g. B/17, this can be replaced by the SPB wedge belt profile. A prerequisite for this is the observance of the minimum disc diameter, which is higher than that of the classic V-belt due to its increased design for wedge belt of the same width. Pulleys suitable for wedge belts must also be used.
Strengths
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x225x225 mm |
|---|---|
| Logistic Weight | 241 g |
| Profile | spa |
| Upper width | 12.7 mm |
| Pitch length | 1957 mm |
| Interior length | 1912 mm |
| Outer length | 1975 mm |
| Thickness | 10 mm |
Show UNSPSC/ECL@SS
£ 11.18 excl. VAT
/ Each
£ 13.42 incl. VAT
- In stock: Next day delivery
