References
Mecaline:SPZ2840E
Rubix:45035698
Manufacturer :SPZ2840
EAN:3660338271588

Documents
Product details : MECALINE SPZ2840 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 2840 mm |
| Interior length | 2803 mm |
| Outer length | 2853 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 12.23 excl. VAT
/ Each
£ 14.68 incl. VAT
- Sold out
