References
Superseded Ref:857740
Mecaline:SPB2240E - 889450
Rubix:243A4360
Manufacturer :889450
EAN:3660338420030

Documents
Product details : MECALINE SPB2240 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 2240 mm |
| Interior length | 2180 mm |
| Outer length | 2262 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 16.18 excl. VAT
/ Each
£ 19.42 incl. VAT
- In stock: Next day delivery
