FESTO 575594 SOLENOID VALVE VUVS-L30-M52-AD-G38-F8
Solenoid Valve
See technical informationSee documentsReferences
Festo:VUVS-L30-M52-AD-G38-F8
Rubix:258A4078
Manufacturer :575594
EAN:4052568261313

Documents
Product details : FESTO 575594 SOLENOID VALVE VUVS-L30-M52-AD-G38-F8
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Type | vuvs-l30-m52-ad-g38-f8 |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 2300 l/min |
Show UNSPSC/ECL@SS
£ 72.99 excl. VAT
/ Each
£ 87.59 incl. VAT
- Delivery usually within ( 2 ) days