MASCOT 18379 ACCELERATE TROUSERS W/K PCTS GREEN 34.5S
SSI-18379-230-09 BLACK Trousers with Knee Pockets 50% Cotton/50% Polyester with SSI SCHÄFER Logo
See technical informationReferences
Mascot:18379-230-03-76C50
Rubix:385A2730
EAN:5711074713615

Product details : MASCOT 18379 ACCELERATE TROUSERS W/K PCTS GREEN 34.5S
Especially suitable for warm environments
● Material: 50 % cotton, 50 % polyester
● Weight: 205 g/m²
● Elastic inserts
● Low waist with contoured waistband
● Ergonomically cut trouser legs
● Adjustable knee pockets made of durable CORDURA® fabric
● Double stitching on the legs and in the crotch
● Belt loops
● Fly with zipper
● Front pockets and back pockets
● Thigh pocket with mobile phone pocket with magnetic closure and removable ID card holder
● Folding rule pocket, reinforced with CORDURA® fabric
● Print and reflective elements for improved visibility
● Oeko-Tex® Standard 100
● Suitable for industrial washing
● Washing temperature: 60 °C Application area: Trade, industry, logistics
● Material: 50 % cotton, 50 % polyester
● Weight: 205 g/m²
● Elastic inserts
● Low waist with contoured waistband
● Ergonomically cut trouser legs
● Adjustable knee pockets made of durable CORDURA® fabric
● Double stitching on the legs and in the crotch
● Belt loops
● Fly with zipper
● Front pockets and back pockets
● Thigh pocket with mobile phone pocket with magnetic closure and removable ID card holder
● Folding rule pocket, reinforced with CORDURA® fabric
● Print and reflective elements for improved visibility
● Oeko-Tex® Standard 100
● Suitable for industrial washing
● Washing temperature: 60 °C Application area: Trade, industry, logistics
green , size 50
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 76/50 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 205 g/m² |
Show UNSPSC/ECL@SS
£ 69.62 excl. VAT
/ Each
£ 83.54 incl. VAT
- Usually arrives within 14 working days
Colour
Size
76/50
