Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Profiled shelving cubbie units
Shelf
SPARTEX SBH12BLUE STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB002 - BLU
SPARTEX SBH12BLUE STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB002 - BLU
Stackable Bin Racks
References
spartex:
UK-SBH12-BLUE
rubix:
239A8937
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX SBH12BLUE STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB002 - BLU
Fully welded construction
N.B. Steel Bins are sold as separate items
Racking designed to hold 12 steel bins (SB002)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
538.99
excl. VAT
/
Each
£
646.79
incl. VAT
Delivery usually within (
21
) days
Select variants (30)
Add to cart
Check our products from related categories
SPARTEX TPTS1061GREY TILTED TOTE PAN RACK- 610D X 1040W X 6 SHELVES -
SPARTEX TPTS1345YELLOW TILTED TOTE PAN RACK- 455D X 1350W X 6 SHELVES
GPC CUPBOARD SHELF 1800 X 900 X 460MM SCQ180946ES
SPARTEX TPHO1361GREEN HORIZONTAL TOTE PAN RACK- 610D X 1350W X 8 SHELV
SPARTEX TPHO1030BLUE HORIZONTAL TOTE PAN RACK- 305D X 1040W X 8 SHELVE
SPARTEX TPHO1345GREEN HORIZONTAL TOTE PAN RACK- 455D X 1350W X 8 SHELV
SPARTEX SBH15GREY STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB005 - GRE
SPARTEX SBH13GREEN STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB003 - GR
SPARTEX SBH11RED STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB001 - RED
SPARTEX TPTS1030GREEN TILTED TOTE PAN RACK- 305D X 1040W X 6 SHELVES -
GPC SHELF STAINLESS STEEL 1200 X 460MM
SPARTEX TPHO1030GREEN HORIZONTAL TOTE PAN RACK- 305D X 1040W X 8 SHELV
SPARTEX TPHO1361BLUE HORIZONTAL TOTE PAN RACK- 610D X 1350W X 8 SHELVE
SPARTEX SBH15GREEN STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB005 - GR
SPARTEX TPTS1345GREEN TILTED TOTE PAN RACK- 455D X 1350W X 6 SHELVES -