Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Profiled shelving cubbie units
Shelf
SPARTEX SBH15GREEN STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB005 - GR
SPARTEX SBH15GREEN STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB005 - GR
Stackable Bin Racks
References
spartex:
UK-SBH15-GREEN
rubix:
239A8955
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX SBH15GREEN STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB005 - GR
Fully welded construction
N.B. Steel Bins are sold as separate items
Racking designed to hold 12 steel bins (SB005)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
564.16
excl. VAT
/
Each
£
676.99
incl. VAT
Delivery usually within (
21
) days
Select variants (30)
Add to cart
Check our products from related categories
SPARTEX SBH12GREEN STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB002 - GR
SPARTEX TPTS1030YELLOW TILTED TOTE PAN RACK- 305D X 1040W X 6 SHELVES
SPARTEX SBH12YELLOW STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB002 - Y
SPARTEX TPTS1345RED TILTED TOTE PAN RACK- 455D X 1350W X 6 SHELVES - T
SPARTEX TPHO1361BLUE HORIZONTAL TOTE PAN RACK- 610D X 1350W X 8 SHELVE
GPC SHELF STAINLESS STEEL 1200 X 460MM
SPARTEX SBH11GREY STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB001 - GRE
SPARTEX TPHO1030RED HORIZONTAL TOTE PAN RACK- 305D X 1040W X 8 SHELVES
SPARTEX SBH12GREY STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB002 - GRE
SPARTEX SBH15RED STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB005 - RED
SPARTEX TPHO1061BLUE HORIZONTAL TOTE PAN RACK- 610D X 1040W X 8 SHELVE
SPARTEX SBH12BLUE STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB002 - BLU
SPARTEX SBH15BLUE STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB005 - BLU
SPARTEX TPHO1345GREY HORIZONTAL TOTE PAN RACK- 455D X 1350W X 8 SHELVE
LINK 51 SHELVING 1980 X 1800 X 900MM SX025GW