MECALINE STAINLESS STEEL VALVE LOCKABLE DIA 1.1/2IN 853557


STAINLESS STEEL BALL VALVE FEMALE/FEMALE 2 PIECES - FULL BORE - FLAT BLUE HANDLE

References
mecaline:853557
rubix:216A3276
ean:3660338096396
STAINLESS STEEL VALVE, CAN BE LOCKED Diameter (inch) '' 1"1/2
brand logo
Technical specifications
Diameter (inch)1 1/2 ''
See all Specifications

Product details : MECALINE STAINLESS STEEL VALVE LOCKABLE DIA 1.1/2IN 853557


Material: ASTM A351 CF8M Stainless steel body, 316 Stainless steel ball & stem, PTFE Seat with 15% fiberglass, PTFE Packing gland seat, 304 Stainless steel locking device handle & nut, Anti blow-out stem. PED 97/23/CE N° 0035 or 0036, Hazard classification II. Temperature range : -20°C to +180°C.

Technical specifications


Attributes
Diameter (inch)1 1/2 ''
Service pressure40 bar
Show UNSPSC/ECL@SS
£ 51.22 excl. VAT
/ Each
£ 61.46 incl. VAT
  • In stock: Next day delivery