• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,527)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,750)
  • Hydraulics(6,106)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,131)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Other pneumatic parts
  6. Pneumatic ball valve
  7. AVENTICS R412005490

AVENTICS R412005490

Series QR1

See technical information

References

Aventics:R412005490
Rubix:274A0035
EAN:3661475982887
brand logo
brand logo

Product details : AVENTICS R412005490


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 16.73 excl. VAT
/ Each
£ 20.08 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FESTO 153484 BALL VALVE QH-QS-6FESTO 1915401 BALL VALVE ACTUATOR UNITMECALINE 867820 BRASS BALL VALVE F/F NP40 G1.1/4INMECALINE BALL-VALVE M-F G 3/4 829165MECALINE 867829 STAINLESS STEEL BALL VALVE FEM/FEM G1.1/4INMECALINE MINI BALL VALVE MALE-FEM G3/8IN 867812MECALINE BRASS BALL VALVE F/F G1.1/4IN 867807PARKER 3/2 SWITCH VALVE PXB-B4932NORGREN 602112188 1 INCH BSP 2/2 F/F BAR LEVERTRANSAIR 25MM LOCKABLE B VLVE 4092-25-00NORGREN 602212148 1/2 BSPP 2/2 F/F T HANDLEMECALINE 886595 FINGER VALVE 2-WAYS R3/8INNORGREN 602212128 1/4 BSPP 2/2 F/F T HANDLEMECALINE BRASS BALL VALVE F/F NP50 G1/4IN 867815MECALINE BALL-VALVE MALE-MALE 1/2IN 853523
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap