MECALINE BALL-VALVE M-F G 3/8IN 829163
BRASS BALL VALVE PN40/25 MALE/FEMALE - FULL BORE - FLAT RED HANDLE
See technical informationSee documentsReferences
Mecaline:829163
Rubix:208A4966
EAN:3660338048302
Documents
Product details : MECALINE BALL-VALVE M-F G 3/8IN 829163
Material: CW617N Brass hot forged nickeled body (except threading), CW614N Brass hot forged chromed ball, PTFE Seat & packing gland, Anti blow-out stem. Reversible handle. PED 97/23/CE: Products excluded (article 1, §3.2). For all compatible fluids (fuel, gasoline, glycoled water), compressed air (6 Bars). Temperature range : -10°C to +110°C. Full bore
Technical specifications
Attributes
| Diameter (inch) | 3/8 '' |
|---|---|
| Service pressure | 40 bar |
Show UNSPSC/ECL@SS
£ 4.29 excl. VAT
/ Each
£ 5.15 incl. VAT
- In stock: Next day delivery

