MECALINE 853559 STAINLESS STEEL VALVE LOCKABLE DIA 2. 1/2IN


STAINLESS STEEL BALL VALVE FEMALE/FEMALE 2 PIECES - FULL BORE - FLAT BLUE HANDLE

References
mecaline:853559
rubix:216A3280
ean:3660338096419
STAINLESS STEEL VALVE, CAN BE LOCKED Diameter (inch) '' 2"1/2
brand logo
Technical specifications
Diameter (inch)2 1/2 ''
See all Specifications

Product details : MECALINE 853559 STAINLESS STEEL VALVE LOCKABLE DIA 2. 1/2IN


Material: ASTM A351 CF8M Stainless steel body, 316 Stainless steel ball & stem, PTFE Seat with 15% fiberglass, PTFE Packing gland seat, 304 Stainless steel locking device handle & nut, Anti blow-out stem. PED 97/23/CE N° 0035 or 0036, Hazard classification II. Temperature range : -20°C to +180°C.

Technical specifications


Attributes
Diameter (inch)2 1/2 ''
Service pressure25 bar
Show UNSPSC/ECL@SS
£ 198.20 excl. VAT
/ Each
£ 237.84 incl. VAT
  • Usually arrives within 14 working days