MECALINE 867820 BRASS BALL VALVE F/F NP40 G1.1/4IN
BRASS BALL VALVE PN50/25 FEMALE/FEMALE - LONG THREAD - FULL BORE - FLAT STAINLESS STEEL HANDLE
See technical informationSee documentsReferences
Mecaline:867820
Rubix:216A3266
EAN:3660338217401
Documents
Product details : MECALINE 867820 BRASS BALL VALVE F/F NP40 G1.1/4IN
Material: CW617N Brass hot forged nickeled body (except threading), CW614N Brass hot forged chromed ball, PTFE Seat & packing gland, Anti blow-out stem. Reversible handle. PED 97/23/CE: Products excluded (article 1, §3.2). For all compatible fluids (fuel, gasoline, glycoled water), compressed air (6 Bars). Temperature range : -10°C to +110°C. Full bore.
Technical specifications
Attributes
| Diameter (inch) | 1 1/4 '' |
|---|---|
| Service pressure | 40 bar |
Show UNSPSC/ECL@SS
£ 36.81 excl. VAT
/ Each
£ 44.17 incl. VAT
- In stock: Next day delivery

