LEGRIS SS COMPRESSN FITTING 1802-10-00


Stainless Steel Compression Fittings

References
parker legris:1802 10 00
rubix:113A8532
ean:0820099189451
1802 - EQUAL ELBOW
brand logo
Technical specifications
Material316L Stainless Steel
TypeEqual Elbow
See all Specifications

Product details : LEGRIS SS COMPRESSN FITTING 1802-10-00


Manufactured in 316L stainless steel, these fittings combine all the advantages of the "universal" compression fitting with excellent resistance
to environmental conditions and corrosive fluids.

They are pressure and temperature-resistant and are able to withstand strong vibration and water hammer.

Features/Benefits:

- For Use in Many Environments

• Manufactured in 316L stainless steel
• Suitable for all environments and fluids
• Resistant to water hammer and vibration
• Excellent sealing and retention of the tube
• Suitable for pneumatic and medium pressure hydraulic applications
• Metallic sealing guarantees maximum service life

- Many Tube Options

• Possibility of easily connecting different tube materials and diameters to the same fitting body
• No tube support required for rigid and semi-rigid polyamide tubing below 12 mm

Markets:

• Food and Beverage
• Vehicle Assembly Facilities
• Miscellaneous Manufacturing
• Oil and Gas
• Industrial Chemical Processing

Applications:

• Machinery Equipment at Medium and High Pressure
• Suitable for Corrosive Industrial Fluids

Technologies:

• Compression fittings
• Bulkhead connector
• Stainless steel compression fittings
• Compression connector
• Pneumatic fittings

Technical Characteristics:

• Fluids: Many fluids
• Materials: stainless steel, fluoroploymer FEP, silicone free
• Pressure: Vacuum to 400 bar
• Temperature: -40°C to +250°C

Regulations:

• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1935/2004
• RG: 1907/2006 (REACH)
• DI: 94/09/EC (ATEX)
• FDA: 21 CFR 177.1550
• NACE MR0175: compatible materials
• ISO 15156-1/-2/-3: compatible materials

Product Types:

• Stud Fitting, Male BSPT Thread
• Stud Fitting, Male NPT Thread
• Stud Fitting, Female BSPP Thread
• Stud Elbow, Male BSPT Thread
• Stud Elbow, Male NPT Thread
• Stud Standpipe, Male BSPT Thread
• Stud Standpipe, Male NPT Thread
• Equal Tube-to-Tube Connector
• Equal Bulkhead Connector
• Equal Elbow
• Equal Tee
Application: Food Process, Fluid Transmission, Pneumatics, Automotive Process, Petrochemical, Chemical, Offshore Oil & Gas
Connection 2 Tube O.d. (mm): 10
Division: Low Pressure Connectors Europe Division
Maximum Operating Pressure: 80
Maximum Operating Temperature: 250
Media: Many fluids
Minimum Operating Temperature: -40
Nut Material: STAINLESS STEEL 316L
Quantity Per Box: 2
Shape: Elbow 90° tube / tube
Sleeve Material: STAINLESS STEEL 316L
Specifications Met: DI: 2002/95/EC (RoHS), 2011/65/EC, DI: 97/23/EC (PED), RG: 1935/2004, RG: 1907/2006 (REACH), DI: 94/09/EC (ATEX), FDA: 21 CFR 177.1550, NACE MR0175: compatible materials, ISO 15156-1/-2/-3: compatible materials
Weight: 0.069

Technical specifications


Attributes
Logistic Weight70 g
Package weight152 g
Material316L Stainless Steel
TypeEqual Elbow
Min. temperature-40 °C
Max. temperature100 °C
Exterior tube diameter10 mm
60 mm
60 mm
Show UNSPSC/ECL@SS
£ 50.58 excl. VAT
/ Each
£ 60.70 incl. VAT
  • Usually arrives within 14 working days