Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Screw fittings
Elbow joint
AVENTICS R412007956
AVENTICS R412007956
Series QR2-S, standard
References
aventics:
R412007956
rubix:
273A0055
ean:
3661475989435
Technical specifications
Type
Series QR2-S, standard
See all Specifications
Product details
Technical specifications
Product details : AVENTICS R412007956
Technical specifications
Attributes
Type
Series QR2-S, standard
Exterior tube diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.45
excl. VAT
/
Each
£
59.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LEGRIS LF3000 FITTING 3184-04-00
SMC KFG2L0806-02
NORGREN 121470628 PFIT 3/8IN-R1/4 SWI ELBOW ADAPT
AVENTICS 1823391270
MECALINE 884753 MALE ELBOW 10MM R3/8IN
LEGRIS LF3600 BRASS FITTING 3609-14-17
LEGRIS LF3000 FITTING 3184 06 00
PARKER EO-UNION-ELBOW W15LCFX
SMC KFG2H0604-02 INSERT FITTING
PARKER EW12LOMDCF SWIVEL ELBOW
LEGRIS COMP M STUD ELBOW TP 3889-08-17
LEGRIS BRS COMPRESN FITTING 0109 08 13
LEGRIS SWIVEL FITTING 3189 08 10
NORGREN 97451107 FLEETFIT 12MM ELBOW CONNECTOR
LEGRIS MALE STUD ELBOW 3899-04-13