SMC C D J5 B 16 S V - 15 - B STAINLESS STEEL CYLINDER - CG5-S & CJ5-S
Stainless Steel Cylinder CJ5
See technical informationSee documentsReferences
SMC:CDJ5B16SV-15-B
Rubix:271A8068
Manufacturer :CDJ5B16SV-15-B
EAN:3618035868136

Technical specifications
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 15 mm |
| Type | stainless steel cylinder |
Documents
Product details : SMC C D J5 B 16 S V - 15 - B STAINLESS STEEL CYLINDER - CG5-S & CJ5-S
The CG5-S series is a stainless steel cylinder that uses grease for food processing machines that meets FDA standards. The CG5-S series can be disassembled for replacement of seals which extends the service life of the cylinder. All stainless steel specification for external parts. Mounting bracket surfaces have been electropolished, making them smoother to prevent build-up of liquids and foreign matter. Plugs are provided for unused mounting threads to prevent residue build-up in the threads.
C(D)J5-S, Air Cylinder, Double Acting, Single Rod, Stainless Steel
Technical specifications
Attributes
| Logistic Weight | 101 g |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 15 mm |
| Type | stainless steel cylinder |
Show UNSPSC/ECL@SS
£ 76.93 excl. VAT
/ Each
£ 92.32 incl. VAT
- Delivery usually within ( 4 ) days