MECALINE 895833 CYLINDER ISO6432 D20 C200 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
See technical informationSee documentsReferences
Mecaline:895833
Rubix:259A5935
Manufacturer :895833
EAN:3660338481352
Documents
Product details : MECALINE 895833 CYLINDER ISO6432 D20 C200 D M
Pneumatic cylinder ISO 6432 - Double acting - Magnetic - Rubber cushion
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | iso6432 |
Show UNSPSC/ECL@SS
£ 42.17 excl. VAT
/ Each
£ 50.60 incl. VAT
- In stock: Next day delivery

