Stainless Steel Cylinder CJ5
Cylinder diameter | 16 mm |
---|---|
Cylinder stroke | 45 mm |
Type | Cylinder |
Logistic Weight | 116 g |
---|---|
Cylinder diameter | 16 mm |
Cylinder stroke | 45 mm |
Type | Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 120 mm |
Usually arrives within 14 working days