Stainless Steel Cylinder CJ5
Cylinder diameter | 10 mm |
---|---|
Cylinder stroke | 60 mm |
Type | Stainless Steel Cylinder |
Logistic Weight | 68 g |
---|---|
Cylinder diameter | 10 mm |
Cylinder stroke | 60 mm |
Type | Stainless Steel Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Delivery usually within ( 25 ) days