Mechanically Jointed Rodless Cylinder
Cylinder diameter | 40 mm |
---|---|
Cylinder stroke | 200 mm |
Type | Rodless Cylinder |
Logistic Weight | 8570 g |
---|---|
Cylinder diameter | 40 mm |
Cylinder stroke | 200 mm |
Type | Rodless Cylinder |
Min. temperature | 5 °C |
Max. temperature | 60 °C |
Inserted rod height | 540 mm |
Usually arrives within 14 working days