SMC CJ5D16SR-45 STAINLESS STEEL CYLINDER
Stainless Steel Cylinder CJ5
See technical informationSee documentsReferences
SMC:CJ5D16SR-45
Rubix:111A4912

Technical specifications
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 45 mm |
| Type | cylinder |
Documents
Product details : SMC CJ5D16SR-45 STAINLESS STEEL CYLINDER
The CG5-S series is a stainless steel cylinder that uses grease for food processing machines that meets FDA standards. The CG5-S series can be disassembled for replacement of seals which extends the service life of the cylinder. All stainless steel specification for external parts. Mounting bracket surfaces have been electropolished, making them smoother to prevent build-up of liquids and foreign matter. Plugs are provided for unused mounting threads to prevent residue build-up in the threads.
•Double acting, single rod CJ5-S cylinder
•All stainless steel external parts
•Bore sizes (mm): 10, 16
•Auto switch capability
Magnet: None
Mounting: D (Double Clevis)
Bore Size: 16mm
Seal Material: R (NBR)
Stroke: 45
Head Cover Port: 90° to Axis
Auto Switch: w/o switch, w/o magnet
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•All stainless steel external parts
•Bore sizes (mm): 10, 16
•Auto switch capability
Magnet: None
Mounting: D (Double Clevis)
Bore Size: 16mm
Seal Material: R (NBR)
Stroke: 45
Head Cover Port: 90° to Axis
Auto Switch: w/o switch, w/o magnet
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x138x18 mm |
|---|---|
| Logistic Weight | 136 g |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 45 mm |
| Type | cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 64.58 excl. VAT
/ Each
£ 77.50 incl. VAT
- Delivery usually within ( 25 ) days