Stainless Steel Cylinder CJ5
Cylinder diameter | 16 mm |
---|---|
Cylinder stroke | 75 mm |
Type | Cylinder |
Logistics dimensions (L x W x H) | 18x168x18 mm |
---|---|
Logistic Weight | 136 g |
Cylinder diameter | 16 mm |
Cylinder stroke | 75 mm |
Type | Cylinder |
Delivery usually within ( 25 ) days