SMC CG5BN63SR-155 STAINLESS STEEL CYLINDER
Stainless Steel Cylinder
See technical informationSee documentsReferences
SMC:CG5BN63SR-155
Rubix:113A0818
Manufacturer :CG5BN63SR-155

Technical specifications
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 155 mm |
| Type | stainless steel cylinder |
Documents
Product details : SMC CG5BN63SR-155 STAINLESS STEEL CYLINDER
All stainless steel specification (external parts) Stainless steel (SUS304) is used for external metal parts. Corrosion resistance is improved even in environments with exposure to water.
Strengths
•Electropolishing of mounting bracket surfaces makes them smoother to prevent build-up of liquids and foreign matter
Plugs are provided for unused mounting threads (Series CG5-S) to prevent residue build-up in the threads
Plugs are provided for unused mounting threads (Series CG5-S) to prevent residue build-up in the threads
Technical specifications
Attributes
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 155 mm |
| Type | stainless steel cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Material | stainless steel (sus304) |
Show UNSPSC/ECL@SS
£ 267.15 excl. VAT
/ Each
£ 320.58 incl. VAT
- Delivery usually within ( 7 ) days