References
SMC:MGGMB50-75
Rubix:2607766
EAN:3618035930161

Technical specifications
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 75 mm |
| Type | slide bearing, mgg; double acting |
Product details : SMC MGGMB50-75 AIR CYLINDER
The series MGG guided cylinder is ideally suited for material handling applications involving stopping, lifting, and pushing. It combines the functions of a conventional cylinder, linear motion guide, and non-rotation device. Features include built-in shock absorbers, finite stroke adjustment, bumpers, and switch capability. Other features include: Slide or ball bushing bearings available, built-in shock absorbers and stroke adjustments, high degree of non-rotating accuracy, and high load capabilities.
MGGM, Standard External Guided Cylinder, Slide Bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 194x360x103 mm |
|---|---|
| Logistic Weight | 15415 g |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 75 mm |
| Type | slide bearing, mgg; double acting |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminum alloy; carbon steel |
Show UNSPSC/ECL@SS
£ 958.19 excl. VAT
/ Each
£ 1,149.83 incl. VAT
- Delivery usually within ( 29 ) days