SMC CDG5EA50TFSV-300 STAINLESS STEEL CYLINDER
Stainless steel cylinder
See technical informationSee documentsReferences
SMC:CDG5EA50TFSV-300
Rubix:108A6516
Manufacturer :CDG5EA50TFSV-300

Technical specifications
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 300 mm |
| Type | cylinder |
Documents
Product details : SMC CDG5EA50TFSV-300 STAINLESS STEEL CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 300 mm |
| Type | cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 324.94 excl. VAT
/ Each
£ 389.93 incl. VAT
- Delivery usually within ( 4 ) days