References
SMC:CDG1BN20-150Z
Rubix:2600308
EAN:3618035396660

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 150 mm |
| Type | double acting |
Product details : SMC CDG1BN20-150Z AIR CYLINDER
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
•Standard: double acting single rod Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, & 100 Strokes from 25mm through 1500mm Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis. Part numbers with rod end bracket and/or pivot bracket available. With or without nylon or heat resistant rod boot Variety of switches and a variety of lead wire lengths
Magnet: D (Built-in Magnet)
Mounting: B (Basic)
Type: N (Rubber Bumper)
Bore Size: 20mm
Port Thread Type: Rc (or Metric)
Lube-retainer: Without Stable Lubrication Function
Stroke: 150
Thread: Male Rod End
Rod Boot: w/o Rod Boot
Pivot Bracket: None
Rod End Bracket: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
Temperature Resistance: None
Low Speed: None
Made of Stainless Steel: None
Fluororubber Seal: None
Grease for Food Processing Equipment: None
PTFE grease: None
Magnet: D (Built-in Magnet)
Mounting: B (Basic)
Type: N (Rubber Bumper)
Bore Size: 20mm
Port Thread Type: Rc (or Metric)
Lube-retainer: Without Stable Lubrication Function
Stroke: 150
Thread: Male Rod End
Rod Boot: w/o Rod Boot
Pivot Bracket: None
Rod End Bracket: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
Temperature Resistance: None
Low Speed: None
Made of Stainless Steel: None
Fluororubber Seal: None
Grease for Food Processing Equipment: None
PTFE grease: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x256x26 mm |
|---|---|
| Logistic Weight | 350 g |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 150 mm |
| Type | double acting |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminum alloy (hard anodized cylinder tube); piston rod is stainless steel on auto switch equipped styles (ø20/ø25) |
Show UNSPSC/ECL@SS
£ 48.55 excl. VAT
/ Each
£ 58.26 incl. VAT
- Delivery usually within ( 4 ) days