SMC CG5BN32TFSV-25 STAINLESS STEEL CYLINDER
Stainless steel cylinder
See technical informationSee documentsReferences
SMC:CG5BN32TFSV-25
Rubix:109A5752
Manufacturer :CG5BN32TFSV-25

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | stainless steel cylinder |
Documents
Product details : SMC CG5BN32TFSV-25 STAINLESS STEEL CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | stainless steel cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 116.09 excl. VAT
/ Each
£ 139.31 incl. VAT
- Delivery usually within ( 7 ) days