References
SMC:CG5EA32TFSV-250
Rubix:107A7150
Manufacturer :CG5EA32TFSV-250
EAN:3618031333270
Documents
Product details : SMC CG5EA32TFSV-250 STAINLESS STEEL CYLINDER
C(D)G5-S, Stainless Steel Cylinder, Double Acting, Single Rod Configurator
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 250 mm |
| Type | cg |
Show UNSPSC/ECL@SS
£ 215.89 excl. VAT
/ Each
£ 259.07 incl. VAT
- Delivery usually within ( 11 ) days
