Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Threaded fittings
Threaded Fittings
MECALINE 842964 ELBOW FITTING STAINLESS STEEL 1/4
MECALINE 842964 ELBOW FITTING STAINLESS STEEL 1/4
STAINLESS STEEL FEMALE ELBOW ADAPTER
References
mecaline:
842964
rubix:
216A2830
ean:
3660338063282
Technical specifications
Material
Stainless steel
Connection 1
G1/4
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 842964 ELBOW FITTING STAINLESS STEEL 1/4
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
Material
Stainless steel
Connection 1
G1/4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.03
excl. VAT
/
Each
£
32.44
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
MECALINE 858918 EXTENSION 3/8 L32
MECALINE M-M ELBOW R3/4IN 869580
MECALINE 858977 MALE CROSS R3/8
MECALINE FEMALE TEE G3/4IN 869539
MECALINE 734470 MALE UNION R1 1/2IN
FESTO 8069220 REDUCING SOCKET NPFC-R-G14-G18-F
NERO RB1208 HEXAGON REDUCING BUSH BSP 3/4BSPT X 1/2BSPP
LEGRIS NICKEL PLATED ADAPT 0910 00 10
MECALINE REDUCING BUSH G3/4IN-G3/8IN 869591
MECALINE 858970 MALE-FEMALE CROSS 1/8IN
MECALINE REDUCER M-F R3/4-G3/8 869489
MECALINE 869685 REDUCER MALE-FEMALE EXECUTION CYLINDRICAL 1/2 G - 1/2
MECALINE REDUCING BUSHG3/8IN-G1/8IN 869585
AVENTICS 1823391722
AVENTICS 1823391737