References
Festo:NPFC-R-G14-G18-F
Rubix:263A6018
Manufacturer :8069220
EAN:4052568297589

Documents
Product details : FESTO 8069220 REDUCING SOCKET NPFC-R-G14-G18-F
NPFC-R-G14-G18-F REDUCING SOCKET
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g 1/4 in |
| Service pressure | 50 bar |
| Max. temperature | 150 °C |
| Min. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 15.10 excl. VAT
/ 10 pieces
£ 18.12 incl. VAT
- In stock: Next day delivery