Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Threaded fittings
Threaded Fittings
MECALINE 842965 ELBOW FITTING STAINLESS STEEL 3/8
MECALINE 842965 ELBOW FITTING STAINLESS STEEL 3/8
STAINLESS STEEL FEMALE ELBOW ADAPTER
References
mecaline:
842965
rubix:
216A2834
ean:
3660338063299
Technical specifications
Material
Stainless steel
Connection 1
G3/8
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 842965 ELBOW FITTING STAINLESS STEEL 3/8
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
Material
Stainless steel
Connection 1
G3/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.65
excl. VAT
/
Each
£
41.58
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
MECALINE REDUCER FEMALE / SOCKET G 1/4IN-G1/8ININ 869509
MECALINE 869448 MALE UNION G1/8IN G1/8IN
MECALINE 869457 MALE UNION G3/4IN1/2IN
MECALINE REDUCER 3/8-1/4 858898
AVENTICS 1823391736
MECALINE M-M ELBOW R1/4IN 869577
MECALINE 859327 REDUCER + O-RING 3/4IN-1/2
MECALINE 842956 TEE FITTING STAINLESS STEEL R1/4
MECALINE 858952 MALE TEE R1/2IN
AVENTICS 1823391225
MECALINE REDUCING BUSH G1/2IN-G1/8IN 869587
MECALINE 858656 MALE-MALE ELBOW M5
AVENTICS 1823391012
MECALINE 869497 EQUAL M-F R1/4-G1/4 869497
NORGREN 150600028 FITTING R1/4 TEE CONNECTOR