MECALINE 842956 TEE FITTING STAINLESS STEEL R1/4
STAINLESS STEEL FEMALE-MALE TAPER TEE ADAPTER
See technical informationSee documentsReferences
Mecaline:842956
Rubix:216A3009
EAN:3660338063244

Documents
Product details : MECALINE 842956 TEE FITTING STAINLESS STEEL R1/4
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
| Material | stainless steel |
|---|---|
| Connection 1 | g1/4 |
| Service pressure | 140 bar |
| Max. temperature | 300 °C |
| Min. temperature | -110 °C |
Show UNSPSC/ECL@SS
£ 37.54 excl. VAT
/ Each
£ 45.05 incl. VAT
- Usually arrives within 14 working days
