Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Threaded fittings
Threaded Fittings
MECALINE 842966 ELBOW FITTING STAINLESS STEEL 1/2
MECALINE 842966 ELBOW FITTING STAINLESS STEEL 1/2
STAINLESS STEEL FEMALE ELBOW ADAPTER
References
mecaline:
842966
rubix:
216A2828
ean:
3660338063305
Technical specifications
Material
Stainless steel
Connection 1
G1/2
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 842966 ELBOW FITTING STAINLESS STEEL 1/2
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
Material
Stainless steel
Connection 1
G1/2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.28
excl. VAT
/
Each
£
50.74
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
SMC LQ3B1A-MN HIGH PURITY FLUOROPOLYMER FITTING
AVENTICS 1823391728
SMC LQ3T5A-R2 HIGH PURITY FLUOROPOLYMER FITTING
MECALINE 869599 MALE UNION R1IN
MECALINE 858978 MALE CROSS R1/2
LEGRIS NICKEL PLATED ADAPT 0904 17 21
MECALINE 869557 FEMALE CROSS 1/4IN
LEGRIS 0900 21 27 ADAPTOR DOUBLE MALE 1/2IN - 3/4IN BSPT NICKEL
LEGRIS 0929 01 10 MALE ADAPTOR 1/8IN BSPT WITH SEAL
AVENTICS 1823391752
MECALINE 859000 BANJO TYPE TEE 1/4
MECALINE 869468 MALE UNION R3/8IN R1/2IN
MECALINE 859329 ORIENTABLE NIPPLE R1/8IN
MECALINE M-M ELBOW R3/4IN 869580
MECALINE 869498 EXPANDER M-F R1/4-G1/2 869498