Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Threaded fittings
Threaded Fittings
MECALINE 859329 ORIENTABLE NIPPLE R1/8IN
MECALINE 859329 ORIENTABLE NIPPLE R1/8IN
SWIVEL MALE TAPER - FEMALE ADAPTER
References
mecaline:
859329
rubix:
216A2922
ean:
3660338143465
Technical specifications
Material
Nickel-plated brass
Connection 1
R1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859329 ORIENTABLE NIPPLE R1/8IN
Material: Nickel-plated brass. Temperature -20°C to +80°C
Technical specifications
Attributes
Material
Nickel-plated brass
Connection 1
R1/8
Connection 2
G1/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.45
excl. VAT
/
Each
£
4.14
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
AVENTICS 1823391729
PARKER EO-SWIVEL-CONNECTOR EGE10LR3/8EDCF
MECALINE M-M ELBOW R1/2IN 869579
MECALINE 869447 MALE UNION M5 G1/8IN
MECALINE 869564 FEMALE BULKHEAD FITTING 1/2IN
LEGRIS 0929 01 17 MALE ADAPTOR 3/8IN BSPT WITH SEAL
PARKER EO-SWIVEL-CONNECTOR EGE10LREDCF
MECALINE 734468 MALE UNIONR 1 1/4IN
MECALINE FEMALE ELBOW G1/4IN 869522
AVENTICS 1823391012
MECALINE REDUCING BUSH G3/8IN-G1/4IN 869586
LEGRIS NICKEL PLATED ADAPT 0904 10 13
MECALINE 842971 ELBOW FITTING STAINLESS STEEL 1/2
AVENTICS 1823391732
MECALINE 858914 EXTENSION 1/8 L51