MECALINE 842971 ELBOW FITTING STAINLESS STEEL 1/2
STAINLESS STEEL FEMALE - MALE TAPER ELBOW ADAPTER
See technical informationSee documentsReferences
Mecaline:842971
Rubix:216A2829
EAN:3660338063343

Documents
Product details : MECALINE 842971 ELBOW FITTING STAINLESS STEEL 1/2
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
| Material | stainless steel |
|---|---|
| Connection 1 | g1/2 |
| Service pressure | 140 bar |
| Max. temperature | 300 °C |
| Min. temperature | -110 °C |
Show UNSPSC/ECL@SS
£ 40.86 excl. VAT
/ Each
£ 49.03 incl. VAT
- In stock: Next day delivery
