Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Threaded fittings
Threaded Fittings
MECALINE 842955 TEE FITTING STAINLESS STEEL R1/8
MECALINE 842955 TEE FITTING STAINLESS STEEL R1/8
STAINLESS STEEL FEMALE-MALE TAPER TEE ADAPTER
References
mecaline:
842955
rubix:
216A3010
ean:
3660338063237
Technical specifications
Material
Stainless steel
Connection 1
G1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 842955 TEE FITTING STAINLESS STEEL R1/8
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
Material
Stainless steel
Connection 1
G1/8
Connection 2
R1/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.19
excl. VAT
/
Each
£
27.83
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
AVENTICS 1823391226
CAMOZZI BSPT ADAPTOR-NIPPLE-1/2 THREAD-PTFE SEAL S2500 1/2
MECALINE MALE-MALE ELBOW R1/8 869576
LEGRIS 0906 13 21 ADAPTOR 1/4IN BSP MALE X 1/2IN FEMALE
NORGREN 36051405 TEE CONNECTOR
MECALINE 869553 FEMALE-FEMALE-MALE TEE 3/4IN
MECALINE 869494 EQUAL M-F R1/8- G1/8 869494
SMC LQ1H24-MN HIGH PURITY FLUOROPOLYMER FITTING
NORGREN 36050405 STR M ADAPTER
LEGRIS NICKEL PLATED ADAPT 0920 00 10
MECALINE 734467 MALE UNION R1 1/4IN
MECALINE REDUCER M-F R3/8-G1/8 869484
AVENTICS 1823391227
MECALINE 859325 REDUCER + O-RING 1/2IN-1/4
MECALINE 858971 MALE-FEMALE CROSS 1/4IN