MECALINE BALL VALVE WITH DISCHARGE 1IN 853549
STAINLESS STEEL PRESSURE RELIEF BALL VALVE FEMALE/FEMALE - FULL BORE- FLAT HANDLE
See technical informationSee documentsReferences
Mecaline:853549
Rubix:216A3295
EAN:3660338096327
Documents
Product details : MECALINE BALL VALVE WITH DISCHARGE 1IN 853549
Material: ASTM A351 CF8M Stainless steel body, 316 Stainless steel ball & stem, PTFE Seat with 15% fiberglass, PTFE Packing gland seat, 304 Stainless steel locking device handle & nut, Anti blow-out stem, Draincock hole on downstream network. PED 97/23/CE N° 0035 or 0036.
Technical specifications
Attributes
| Diameter (inch) | 1 '' |
|---|---|
| Service pressure | 6 bar |
Show UNSPSC/ECL@SS
£ 44.18 excl. VAT
/ Each
£ 53.02 incl. VAT
- In stock: Next day delivery

