MECALINE BALL VALVE WITH DISCHARGE 3/4IN 853548

STAINLESS STEEL PRESSURE RELIEF BALL VALVE FEMALE/FEMALE - FULL BORE- FLAT HANDLE

See technical informationSee documents

References

Mecaline:853548
Rubix:216A3298
EAN:3660338096310
VALVES WITH DISCHARGE Diameter (inch) '' 3/4

Technical specifications

Diameter (inch)3/4 ''
Service pressure6 bar

Documents

Product details : MECALINE BALL VALVE WITH DISCHARGE 3/4IN 853548


Material: ASTM A351 CF8M Stainless steel body, 316 Stainless steel ball & stem, PTFE Seat with 15% fiberglass, PTFE Packing gland seat, 304 Stainless steel locking device handle & nut, Anti blow-out stem, Draincock hole on downstream network. PED 97/23/CE N° 0035 or 0036.

Technical specifications


Attributes
Diameter (inch)3/4 ''
Service pressure6 bar
£ 31.43 excl. VAT
/ Each
£ 37.72 incl. VAT
  • In stock: Next day delivery