BLICKLE-LEXR-VPP 125G-FI-SG SOLID RUBBER CASTOR WITH BRAKE


Stainless steel swivel castor, with bolt hole fitting, with brake system 'stop-fix' Wheel, with standard solid rubber tyre, with synthetic rim, non-marking, grey

References
blickle:LEXR-VPP 125G-FI-SG
rubix:203A6895
ean:4047526581282
brand logo
brand logo
Technical specifications
Load capacity100 kg
See all Specifications

Product details : BLICKLE-LEXR-VPP 125G-FI-SG SOLID RUBBER CASTOR WITH BRAKE


Bracket: LEXR series

  • high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
  • double ball bearing in the swivel head
  • strong central kingpin
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
  • all parts including axle material are corrosion-resistant

Wheel: VPP series

  • tyre: standard solid rubber, hardness 80 Shore A, colour grey, non-marking
  • rim: high-quality polypropylene, impact resistant, colour black

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C

Technical specifications


Attributes
Load capacity100 kg
Type of bearingPlain bore
Wheel diameter125 mm
Show UNSPSC/ECL@SS
£ 58.30 excl. VAT
/ Each
£ 69.96 incl. VAT
  • Usually arrives within 14 working days