BLICKLE LEX-POEV100KD-FI-SG S/STEEL SWIVEL CASTOR HEAVY DUTY WHEEL
Stainless steel swivel castor
See technical informationReferences
Blickle:LEX-POEV 100KAD-FI-SG
Rubix:207A5874
Manufacturer :583112
EAN:4047526583118


Technical specifications
| Load capacity | 150 kg |
|---|---|
| Wheel diameter | 100 mm |
| Wheel width | 32 mm |
Product details : BLICKLE LEX-POEV100KD-FI-SG S/STEEL SWIVEL CASTOR HEAVY DUTY WHEEL
Bracket: LEX series
- high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
- all parts including axle material are corrosion-resistant
- double ball bearing in the swivel head
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: POEV series
- tyre: high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A, colour grey, non-marking
- wheel centre: high-quality nylon 6, impact resistant, colour black
Other features:
- small thread guard, with additional, ball bearing seal
- high chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +35 °C
Technical specifications
Attributes
| Logistic Weight | 800 g |
|---|---|
| Load capacity | 150 kg |
| Wheel diameter | 100 mm |
| Wheel width | 32 mm |
| Wheel housing/rim material | polyamide |
| Running sole/tire material | rubber |
| Min. temperature | -25 °C |
| Max. temperature | 70 °C |
| Type of bearing | ball bearing (c) |
| Running sole / tire colour | grey |
| Shore A Hardness | 65 Shore |
| Plate length | 100 mm |
| 125 mm | |
| 38 mm |
Show UNSPSC/ECL@SS
£ 62.84 excl. VAT
/ Each
£ 75.41 incl. VAT
- Usually arrives within 14 working days